1 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

You last purchased this on
 
Powell Valves

Figure 2456 1 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #P2456FM0TXXXG
  • Item #4304690
  • Manufacturer Part #1.0 2456FM0TXXX
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 2456 1 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible wedge with low center stem - wedge contact wedge is ground and lapped to a smooth finish and closely guided to prevent dragging and seat damage
  • Wedge is ground and lapped to a smooth finish and tightly guided to prevent dragging and seat damage
  • Seat face: Ground and lapped to a smooth finish
  • One-piece bonnet up to 12" (350 mm) valve size on all classes
  • Body and bonnet joint accurately machined
  • Body and bonnet castings are precision machined
  • Double start ACME thread for faster operation
  • Non-rotating stem with precision ACME threads and burnished finish. Double ACME threads for faster operation
  • Gland has two-piece construction for easy alignment
  • Requires Certification

Documents


Specifications

API:
API 600, API 603, API B16.34
ASME:
ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-351 Grade CF8M, ASTM A-439
Collection:
Figure 2456
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Flange Type:
Raised Face
Handle Included:
Yes
Handle Length (in):
4-1/2 in
Handle Material:
Malleable Iron
IAPMO Listed -:
No
Length:
5 in
Material:
Stainless Steel, Plastic, Malleable Iron
Material Type:
316, CF8M, PTFE
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
12.5 lb