• Cart

DESCRIPTION

William Powell Co 150# Stainless Steel Flanged Gate Valve

P2456FM0ZPLU

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Locking Lever Handle
Valve Size
1 in
Valve Type
Gate Valves

Starting at
Call for Pricing
  • QUANTITY