DESCRIPTION

William Powell Co 150# Stainless Steel Flanged Outside Stem and Yoke Gate Valve

P2456FM0XXX

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-351
End Connection 1
Flanged
Material
Stainless Steel
Pressure Class
150#
Valve Body Style
Flanged
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
1/2 in
Valve Stem
Rising Valve Stem

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY