DESCRIPTION

William Powell Co 200# Bronze Threaded Globe Valve

P110

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASME Specifications
ASME B16.18
ASTM Specifications
ASTM B-62
End Connection 1
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Material
Bronze
Pressure Class
200#
Valve Body Style
Threaded
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves

Starting at
Call for Pricing
  • QUANTITY