DESCRIPTION

  • Integral seats
  • Renewable disc is held by a locknut
  • Screwed-in cap

William Powell Co 200# Bronze Threaded Swing Check Valve

P560Y

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-3/4 in
Material
Bronze
Maximum Pressure
200 psi
Valve Body Style
Swing Check
Valve Port Opening
Standard Port
Valve Seat Material
Bronze
Valve Size
1/2 in
Valve Type
Check Valves
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY