DESCRIPTION

William Powell Co 200# Stainless Steel Socket Weld Swing Check Valve

P2341SN0TXXX

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Stainless Steel
Maximum Pressure
200 psi
Valve Body Style
Swing Check
Valve Port Opening
Standard Port
Valve Seat Material
Carbon Steel
Valve Size
1 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY