DESCRIPTION

  • 23% quieter than previous models
  • Bolted flanged yoke-bonnet
  • Fully guided solid wedge
  • High efficiency 13 and 14 SEER models
  • IAQ Plasma Electronic Air Cleaner
  • Integral seats
  • Outside screw
  • R410A environmentally friendly refrigerant
  • Up to 46% quieter than the competition
  • Wireless remote control standard featuring sleep timer, 24-hour timer, quiet mode and dry mode operation

William Powell Co 200# Stainless Steel Threaded Bolted Bonnet Outside Stem and Yoke Gate Valve

P2490TN0TXXX

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-351
End Connection 1
Threaded
Material
Stainless Steel
Pressure Class
200#
Valve Body Style
Threaded
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
1 in
Valve Stem
Rising Valve Stem
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY