DESCRIPTION

  • Integral seats
  • Screwed-in cap

William Powell Co Stainless Steel Threaded Swing Check Valve

P1847TM0TXXX

Valve Size:

SPECIFICATIONS

API Specifications
API 598
ASME Specifications
ASME B1.20.1
End Connection 1
Threaded
End Connection 2
Threaded
Length
2-9/16 in
Material
Stainless Steel
Maximum Pressure
350 psi
NSF Certified
No
Pressure Class
200#
Schedule Class
200#
UL Listed
No
Valve Body Style
Swing
Valve Bonnet Type
Threaded
Valve Port Opening
Standard Port
Valve Seat Material
Carbon Steel
Valve Size
1/2 in
Valve Type
Check Valves
Width
2-9/16 in

Starting at
$120.8
EACH
  • QUANTITY