1-1/2 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

You last purchased this on
 
Powell Valves

2475 1-1/2 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

2475 1-1/2 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #P2475FM0TXXXJ
  • Item #3027461
  • Manufacturer Part #1.5 2475FM0TXXX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Low ambient operation
  • CF8M type Steel
  • Cleaning of the indoor unit itself is simple due to the design and shape of the casing
  • Standard wireless remote controller
  • Removable and washable panel filter is an effective air cleanser, removing mold & dust from the environment
  • Quiet operation
  • Installation flexibility
  • Sleep timer
  • This system features Dry Mode, which helps to control humidity levels, even when cooling may not be needed
  • Requires Certification

Specifications

API:
API 598, API 603
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
Collection:
2475
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
5 in
IAPMO Listed -:
No
Length:
6-1/2 in
Material:
Stainless Steel
Material Type:
316, CF8M
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Material:
CF8M
Valve Bonnet Type:
Bolted
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Hand Wheel
Valve Size:
1-1/2 in
Valve Stem:
Outside
Valve Type:
Globe Valve
Weight:
20 lb