3 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
2475 3 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, API 603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Frequently Purchased Together
Product Details
- Body and bonnet joint accurately machined
- Swivel disc for optimal seating and longer seat life
- Seat face: Ground and lapped to a smooth finish
- Valves are specially cleaned and processed for oxygen or cryogenic service and are the sealed to prevent contamination
- Body and bonnet castings are precision machined
- Gland has two-piece construction for easy alignment
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
- Stems of hand wheel operated design are rotating / rising design
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 598, API 600, API 603
- ASME:
- ASME B16.25, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 316, ASTM A-351 Grade CF3M, ASTM A-351 Grade CF8M, ASTM A-582 416
- Collection:
- 2475
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 7 in
- Length:
- 9-1/2 in
- Material:
- Stainless Steel, Carbon Steel
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve