3 in. Ductile Iron Flanged EPDM Lever Handle Butterfly Valve

You last purchased this on
 
Powell Valves

1271Q Series 3 in. Ductile Iron Flanged EPDM Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

1271Q Series 3 in. Ductile Iron Flanged EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #P1271Q6ATGLVM
  • Item #7718625
  • Manufacturer Part #3.0 1271Q6ATGLV
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 125
ASTM:
ASTM A-536
Clean Bagged:
No
Collection:
1271Q Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
316, EPDM
NSF Certified:
No
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Residential
Temperature Range:
-30 to 275 Deg F
Torque (In-Lbs):
221 in-lbs
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Butterfly Valve
Weight:
12 lb