William Powell Co 300# Bronze Threaded Rising Stem Gate Valve P377

DESCRIPTION

  • All coil assemblies are leak tested up to 450 PSIG [3100 kPa] internal pressure prior to installation into units
  • All models are designed for either application and can be installed in either position as supplied from the factory
  • All units are run tested at the factory prior to shipment
  • Condensate drain connections are located on both sides of the unit allowing complete flexibility to meet most field conditions
  • Inside screw
  • Integral seats
  • Renewable solid wedges
  • The galvanized steel drain pan is designed to trap condensate in either vertical or horizontal installations
  • Two removable panels on top and each side of the unit are easily removed for access to motors, blowers, sheaves, and filters
  • Union bonnet

William Powell Co 300# Bronze Threaded Rising Stem Gate Valve

P377

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-61
End Connection 1
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Pressure Class
300#
Valve Body Style
Threaded
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Bronze
Valve Size
1-1/2 in
Valve Stem
Rising Valve Stem
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY