DESCRIPTION

William Powell Co 300# Carbon Steel Buttweld Outside Stem and Yoke Gate Valve

P3003WC8GXXX

Valve Size:

SPECIFICATIONS

End Connection 1
Butt Weld
End Connection 2
Butt Weld
Material
Carbon Steel
Pressure Class
300#
Valve Body Style
Buttweld
Valve Size
12 in
Valve Stem
Rising Valve Stem

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY