• Cart

DESCRIPTION

William Powell Co 300 psi Flanged Stainless Steel Wafer Check Valve

P3070YM0XXXX

Valve Size:

SPECIFICATIONS

API Specifications
API 594
ASME Specifications
ASME B16.34, ASME B16.5
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Stainless Steel
Maximum Pressure
300 psi
NSF Certified
No
UL Listed
No
Valve Size
2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY