• Cart

DESCRIPTION

William Powell Co Figure 2346 300# Stainless Steel Flanged Swing Check Valve

P2346FM0TXXX

Valve Size:

SPECIFICATIONS

API Specifications
API 598, API 603
ASME Specifications
ASME B16.25, ASME B16.34, ASME B16.5
ASTM Specifications
ASTM A-276, ASTM A-351
Clean Bagged
No
Collection
Figure 2346
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Cast Stainless Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Swing Check
Valve Bonnet Type
Bolted
Valve Disc Material
Stainless Steel
Valve Port Opening
Standard Port
Valve Size
4 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY