4 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Figure 3003 4 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Outside screw
- Flexible wedge
- Bolted flanged yoke-bonnet
Specifications
- API:
- API 598, API 600, API 600 B16.34
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB
- Collection:
- Figure 3003
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flange Type:
- Raised Face
- Handle Included:
- Yes
- Handle Length (in):
- 20 in
- IAPMO Listed -:
- No
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Cast Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite®
- Valve Size:
- 4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Width:
- 12 in