3/4 in. Cast Stainless Steel Standard Port Socket Weld Gate Valve

You last purchased this on
 
Powell Valves

Figure 2490 3/4 in. Cast Stainless Steel Standard Port Socket Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 2490 3/4 in. Cast Stainless Steel Standard Port Socket Weld Gate Valve

  • Fast #
  • Part #P2490SN0TXXXF
  • Item #3027469
  • Manufacturer Part #0.8 2490SN0TXXX
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexible wedge with low center stem–wedge contact. Wedge is ground and lapped to a smooth finish and closely guided to prevent dragging and seat damage
  • Non-rotating stem with precision ACME threads and burnished finish. Double ACME threads for faster operation
  • Seat face: Ground and lapped to a smooth finish
  • Body and bonnet castings are precision machined
  • Valves are available with socket weld ends
  • Yoke bushing can be lubricated to minimize friction and prolong life of the stem
  • Each valve is shell, seat and backseat pressure tested
  • Body and bonnet joint accurately machined
  • Valves are specially cleaned and processed for oxygen or cryogenic service and are then sealed to prevent contamination
  • Gland has two-piece construction for easy alignment
  • Requires Certification

Specifications

API:
API 603
ASME:
ASME B16.11, ASME B16.34
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 Type 316, ASTM A-351 Grade CF3M, ASTM A-351 Grade CF8M, ASTM A-439
Collection:
Figure 2490
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
4 in
Handle Material:
Malleable Iron
Length:
3-1/2 in
Material:
Cast Stainless Steel, Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure Class:
200#
UL Listed:
No
Valve Body Material:
Cast Stainless Steel
Valve Body Style:
Socket Weld
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
9.6 lb
Width:
4-5/8 in