William Powell Co 600# Carbon Steel Flanged Outside Stem and Yoke Gate Valve P6003FC8GXXX

DESCRIPTION

William Powell Co 600# Carbon Steel Flanged Outside Stem and Yoke Gate Valve

P6003FC8GXXX

Valve Size:

SPECIFICATIONS

API Specifications
API 600
End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Pressure Class
600#
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Carbon Steel
Valve Size
3 in
Valve Stem
Rising Valve Stem

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY