DESCRIPTION

  • Bolted/welded bonnet
  • Features accurately guided wedges through the entire stroke
  • Seat faces lapped for smooth finish and superior sealing

William Powell Co 800# Forged Steel Socket Weld Gate Valve

PGA08SA58GW

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B1.20.1, ASME B16.11
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
Socket Weld
Valve Bonnet Type
Welded
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Graphite
Valve Size
1 in
Valve Stem
Rising Valve Stem

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$76.47
EACH
  • QUANTITY

DOCUMENTS