• Cart

DESCRIPTION

William Powell Co 800# Threaded Bolted Bonnet Gate Valve

PGA08T6L0GB

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Material
Stainless Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Size
1-1/2 in
Valve Type
Gate Valves

Starting at
Call for Pricing
  • QUANTITY