DESCRIPTION

  • Bolted flanged cap
  • Can be used in horizontal or vertical position

William Powell Co Carbon Steel Flanged Swing Check Valve

P3061FC8GXXX

Valve Size:

SPECIFICATIONS

API Specifications
API 598, API 600
ASME Specifications
ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.5
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Swing
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Seat Material
Carbon Steel
Valve Size
3 in
Valve Type
Check Valves
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY