• Cart

DESCRIPTION

  • Bolted flanged yoke-bonnet
  • Flexible wedge
  • Outside screw

William Powell Co Cast Carbon Steel Standard Port Butt Weld Gate Valve

P1503IC8GXXX

Valve Size:

4 in

SPECIFICATIONS

API Specifications
API 600
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Material
Cast Carbon Steel
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Buttweld
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stellite
Valve Size
2-1/2 in
Valve Stem
Rising
Valve Type
Gate Valve
Width
9-1/2 in

Starting at
$1401.74
EACH
  • QUANTITY