DESCRIPTION

William Powell Co 5 in. Cast Carbon Steel Standard Port Flanged Gate Valve

P1503FC8GXXXS

Manufacturer Part #: 5.0 1503FC8GXXX

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
NSF Certified
No
UL Listed
No
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stellite
Valve Stem
Rising
Valve Type
Gate Valve

Print