• Cart

DESCRIPTION

William Powell Co Cast Iron Standard Port Threaded Gate Valve

P3462

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-126 Class B, ASTM A-276, ASTM A-307, ASTM A-536, ASTM A-563
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
MSS Specifications
MSS SP-70
Material
Cast Iron
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Threaded
Valve Bonnet Type
Threaded
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Cast Iron
Valve Size
1 in
Valve Stem
Rising
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY