
William Powell Co
Figure 1503 1-1/2 in. Cast Carbon Steel Flanged Gate Valve
Part #P1503FC8GXXXJ | Item #3877595 | Manufacturer Part #1.5 1503FC8GXXX
Valve Size:
How to get it:
Product Details
Documents
Specifications
API Specifications: API 598, API 600, API B16.34
ASME Specifications: ASME B16.10, ASME B16.34, ASME B16.5
ASTM Specifications: ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB
Collection: Figure 1503
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: No
Flange Type: Raised Face
Handle Included: Yes
IAPMO Listed: No
Length: 6-1/2 in
Material: Cast Carbon Steel
NSF Certified: No
Pressure Class: 150#
UL Listed: No
Valve Body Style: OS&Y
Valve Bonnet Type: Bolted
Valve Operator: Handwheel
Valve Seat Material: Stellite®
Valve Size: 1-1/2 in
Valve Stem: Outside
Valve Type: Gate Valve
Entire Collection
-
Starting at $721.60
-
Starting at $3,087.98