William Powell Co
Figure 1503 2-1/2 in. Cast Carbon Steel Butt Weld Gate Valve
Part #P1503IC8GXXXL | Item #1742204 | Manufacturer Part #2.5 1503IC8GXXX
Valve Size:
How to get it:
Product Details
- Bolted flanged yoke-bonnet
- Outside screw
- Flexible wedge
Documents
Specifications
ANSI Specifications: ANSI B16.10, ANSI B16.25, ANSI B16.34, ANSI B16.5
API Specifications: API 600
ASME Specifications: ASME B16.34
Collection: Figure 1503
End Connection 1: Butt Weld
End Connection 2: Butt Weld
End Connections: Butt Weld
FM Approved: No
IAPMO Listed: No
Material: Cast Carbon Steel
NSF Certified: No
Pressure Class: 150#
UL Listed: No
Valve Body Style: OS&Y
Valve Bonnet Type: Bolted
Valve Operator: Handwheel
Valve Size: 2-1/2 in
Valve Stem: Rising
Valve Type: Gate Valve
Entire Collection
-
Starting at $721.60
-
Starting at $3,087.98