6 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
Figure 1561 6 in. 150# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Can be used in horizontal or vertical position
- Bolted flanged cap
Specifications
- API:
- API 598, API 600
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-105, ASTM A-193 B7, ASTM A-194, ASTM A-216 WCB
- Clean Bagged:
- No
- Collection:
- Figure 1561
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14 in
- Material:
- Cast Carbon Steel, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 13% CR Overlay
- Valve Size:
- 6 in
- Valve Type:
- Check Valve
- Weight:
- 132 lb