2-1/2 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

You last purchased this on
 
Powell Valves

Figure 2342 2-1/2 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 2342 2-1/2 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

  • Fast #
  • Part #P2342FM0TXXXL
  • Item #1742621
  • Manufacturer Part #2.5 2342FM0TXXX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Swivel disc for improved seat alignment and longer life
  • Each valve is shell and seat pressure tested
  • Integral seats, however, renewable screwed-in seat rings are available on order
  • Each valve has a unique certification number that is traceable to the valve certification sheet which includes MTR data, pressure test, inspection result and certificate of conformance.
  • End Flanges have the following raised faces per ASME B16.5: Classes 150-300: 1/16” (2mm). Classes 600-1500: 1/4” (7mm).
  • Weld ends are available per ASME B16.25 or per customer’s specification.
  • Carrier pin is confined within the body wall and is not accessible from the exterior reducing potential leak points
  • Check valves are suitable for service in horizontal line with cap vertical or in a vertical line with flow upward
  • Other available options as follows: -Alternate valve materials such as chrome and stainless steel alloys -Alternate trim materials -Bypass, drain and other auxiliary connections -NACE service -Special cleaning for applications such as oxygen or chlorine -Other options available as specified
  • Thicker walled API 600 design available.
  • Requires Certification

Specifications

API:
API 598, API 600, API 603
ASME:
ASME 150, ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 Type 316, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
Figure 2342
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Length:
8-1/2 in
MSS:
MSS SP-25, MSS SP-55
Material:
Stainless Steel
Material Type:
316, Stellite
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Chlorine, Oxygen
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
316 Stainless Steel
Valve Port Opening:
Standard Port
Valve Seat Material:
316 Stainless Steel, Stellite
Valve Size:
2-1/2 in
Valve Type:
Swing Check Valve
Weight:
33 lb