12 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Figure 2456 12 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Outside screw
- Flexible wedge
- Bolted flanged yoke-bonnet
Specifications
- API:
- API 598, API 603, API 600
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME B16.25, ASME 150
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-351, ASTM A-47, ASTM A-582, ASTM A-439
- Collection:
- Figure 2456
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flange Type:
- Raised Face
- Handle Included:
- Yes
- Handle Length (in):
- 18 in
- IAPMO Listed -:
- No
- Length:
- 14 in
- Material:
- Cast Stainless Steel
- Material Type:
- 304L, 300L
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 12 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve