4 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
Figure 3061 4 in. 300# RF FLG WCB T8 Swing Check Valve Carbon Steel Body, Trim 8, Bolted Cover
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Seat faces lapped for smooth finish and superior sealing
- Wall thickness per heavy wall API 600 requirements
- Standard trim is API trim 8 for carbon steel valves, API trim 5 for chrome alloy valves, and API trim 10 for CF8M (T316) valves for optimal performance under normal conditions
- Bolted flanged cap
- Check valves are suitable for service in horizontal line with cap vertical or in a vertical line with flow upward
- Carrier pin is confined within the body wall and is not accessible from the exterior, thus no side body penetrations, eliminating a common leak path, on classes 150 through 600
- Each valve is shell and seat pressure tested per industry standard API 598
- Swivel disc for improved seat alignment and longer life
- Can be used in horizontal or vertical position
Specifications
- API:
- API 598, API 600
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-105, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB
- Clean Bagged:
- No
- Collection:
- Figure 3061
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- Length:
- 14 in
- MSS:
- MSS SP-25, MSS SP-55
- Material:
- Cast Carbon Steel, Carbon Steel, Cobalt-Chromium Alloy, Stainless Steel
- Material Type:
- CR 13, Stellite
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Cast Carbon Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13, Carbon Steel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Carbon Steel, Stellite
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 110 lb