1-1/2 in. Forged Carbon Steel Threaded Swing Check Valve
Figure SW08 1-1/2 in. Forged Carbon Steel Threaded Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flanged, threaded or socket weld ends
- Forged carbon, stainless or alloy steel materials
- Bolted or welded bonnet
- Wall thickness per heavy wall API 602 requirements
- Standard trim is stellite faced seat integral to the body and 13% chrome disc/ball (API trim 8)
- Seat faces lapped for smooth finish and superior sealing
- Full port option available for classes 150 - 1500
- Available in all trim configurations
- Each valve is shell and seat pressure tested per industry standard API 598
- Swivel disc for improved seat alignment and longer life
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-105, ASTM A-182, ASTM A-193 B7, ASTM A-193 Grade B16, ASTM A-276
- Collection:
- Figure SW08
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 4-18/25 in
- Material:
- Forged Carbon Steel, Cobalt-Chromium Alloy, Stainless Steel
- Material Type:
- Stellite
- NSF Certified:
- No
- Pressure Class:
- 800#
- Recommended Valve Application:
- Oxygen
- UL Listed:
- No
- Valve Body Material:
- Forged Carbon Steel
- Valve Body Style:
- Swing
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel, Stellite
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 11.2 lb