3/4 in. Forged Carbon Steel Threaded Swing Check Valve

You last purchased this on
 
Powell Valves

Figure SW08 3/4 in. Forged Carbon Steel Threaded Swing Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure SW08 3/4 in. Forged Carbon Steel Threaded Swing Check Valve

  • Fast #
  • Part #PSW08TA58GBF
  • Item #3946990
  • Manufacturer Part #0.75 SW08TA58GB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flanged, threaded or socket weld ends
  • Forged carbon, stainless or alloy steel materials
  • Bolted or welded bonnet
  • Wall thickness per heavy wall API 602 requirements
  • Standard trim is stellite faced seat integral to the body and 13% chrome disc/ball (API trim 8)
  • Seat faces lapped for smooth finish and superior sealing
  • Full port option available for classes 150 - 1500
  • Available in all trim configurations
  • Each valve is shell and seat pressure tested per industry standard API 598
  • Swivel disc for improved seat alignment and longer life
  • Requires Certification

Documents


Specifications

API:
API 598, API 602
ASME:
ASME B1.20.1, ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5
ASTM:
ASTM A-105, ASTM A-182, ASTM A-193 B7, ASTM A-193 Grade B16, ASTM A-276
Collection:
Figure SW08
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
3-31/50 in
Material:
Forged Carbon Steel, Cobalt-Chromium Alloy, Stainless Steel
Material Type:
Stellite
NSF Certified:
No
Pressure Class:
800#
Recommended Valve Application:
Oxygen
UL Listed:
No
Valve Body Material:
Forged Carbon Steel
Valve Body Style:
Swing
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel, Stellite
Valve Size:
3/4 in
Valve Type:
Swing Check Valve
Weight:
3.7 lb