DESCRIPTION

  • Bolted bonnet

William Powell Co Forged Steel Standard Port Socket Weld Gate Valve

PGA08SA58GB

Manufacturer Part #: 0.75 GA08SA58GB

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B1.20.1, ASME B16.11
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Body Style
Socket Weld
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Graphite
Valve Size
3/4 in
Valve Stem
Rising
Valve Type
Gate Valve
Width
3-27/50 in

Print