1/2 in. Forged Steel Threaded Rising Globe Valve
GL08 1/2 in. Forged Steel Threaded Rising Globe Valve
Frequently Purchased Together
Product Details
- Bolted bonnet
Specifications
- API:
- API 602
- ASME:
- ASME B1.20.1
- Collection:
- GL08
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- CR 13
- Pressure Class:
- 800#
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve