DESCRIPTION

  • 14 1/8" L x 77 3/8" H x 11 3/4" D
  • All vent caps include a built-in bird guard
  • All vent material is included
  • Burners are completely sealed within the combustion chamber
  • Combustion is discharged outdoors through the wall, eliminating the expense of a chimney
  • Counterflow
  • Forced-air circulation comfort heating system uses only outside air for combustion
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Intermittent Ignition
  • Soft-White Powder-Coated Epoxy

Williams Furnace Forsaire 14-1/8 in. 76.5% AFUE Direct Vent LP Gas Furnace

W7331

BTU:

SPECIFICATIONS

AMP
2
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Forsaire
Configuration
Direct Vent
Depth
11-3/4 in
Energy Star Compliant
No
Fan Speeds
1
Fuel Type
LP Gas
Height
77-3/8 in
Ignition System
Intermittent Pilot
MBH
40
Max CFM
325
Phase
Single Phase
Power Source
Gas
Tonnage
3.5 Tons
UL Listed
No
Volts
115V
Width
14-1/8 in

Starting at
Call for Pricing
  • QUANTITY