• Cart

DESCRIPTION

  • Automatic temperature safety controls
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes thermostat, may be wall or cabinet mounted
  • Matchless pilot igniter
  • Resettable vent-limit safety switch

Williams Furnace Monterey Plus 16 in. 70% AFUE Single-Stage Top Vent Natural Gas Furnace

W9822

BTU:

SPECIFICATIONS

BTU
25000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Monterey Plus
Condensing
No
Configuration
Top Vent
Depth
6 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
65-3/4 in
Ignition System
Pilot
MBH
25
Power Source
Gas
Stages
Single
Tonnage
2 Tons
UL Listed
No
Width
16 in

Starting at
Call for Pricing
  • QUANTITY