DESCRIPTION

  • All vent material is included and they operate without electricity -- great during power outages
  • Attractive styling, economical and safe heating comfort feature low-cost installation and use no inside room air for operation
  • Great for garages
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Williams Furnace 22MBH Natural Gas Wall Mount Direct Vent Furnace

W2203822

MBH:

SPECIFICATIONS

BTU
22000
CEC Compliant
For Sale in CA
Configuration
Direct Vent
Depth
10-1/4 in
Fuel Type
Natural Gas
Height
28 in
MBH
22
Power Source
Gas

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS