26 in. 120V Single Speed Air Curtain Door in White

You last purchased this on
 
Williams Furnace

26 in. 120V Single Speed Air Curtain Door in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Williams Furnace

26 in. 120V Single Speed Air Curtain Door in White

  • Fast #
  • Part #WES026W1000N
  • Item #4853287
  • Manufacturer Part #ES026W1000N
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Heavy-gauge, galvanized steel cabinet
  • Adjustable aluminum directional vanes
  • Single motor speed
  • Includes mounting plate
  • Environmental separation and flying insect protection up to 7'
  • Requires Certification

Specifications

Blower Type:
1 Speed
Coating:
Galvanized
Color Finish Name:
White
Depth:
8-9/16 in
Height:
8-3/16 in
Horsepower:
1/5 hp
Material:
Steel
Volts:
120V
Width:
26 in