DESCRIPTION

  • Adjustable aluminum directional vanes
  • Environmental separation and flying insect protection up to 7'
  • Heavy-gauge, galvanized steel cabinet
  • Includes mounting plate
  • Variable motor speed

Williams Furnace 26 in. 240V Variable Speed Air Curtain Door

WES0262000V

Color Finish

 

SPECIFICATIONS

Blower Type
Variable Speed
Color Finish
White
Depth
8-9/16 in
Height
8-3/16 in
Horsepower
1/5 hp
Material
Galvanized Steel
Volts
240V
Width
26 in

Starting at
Call for Pricing
  • QUANTITY