DESCRIPTION

  • 14 1/8" L x 87" H x 11 3/4" D
  • All vent material is included
  • Burners are completely sealed within the combustion chamber
  • Combustion is discharged outdoors through the wall; this eliminates the expense of a chimney
  • Counterflow
  • Forced-air circulation comfort heating system uses only outside air for combustion
  • Forsaire
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Intermittent Ignition
  • Soft-White Powder-Coated Epoxy

Williams Furnace Forsaire 55MBH Natural Gas Direct Vent Furnace

W5507332

BTU:

SPECIFICATIONS

AFUE
76.00
AMP
3
BTU
55000
CEC Compliant
For Sale in CA
Collection
Forsaire
Depth
11-3/4 in
Fuel Type
Natural Gas
Height
87 in
Ignition System
Intermittent Pilot
MBH
55
Power Source
Gas
Width
14-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS