6 in. Electrode Assembly

Part #WP322400  |  Item #3035745  |  Manufacturer Part #P322400

$37.00 EACH

Length:

6 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 1403821 Furnace

Height: 1 in

Length: 6 in

Material: Metal

Width: 1 in