DESCRIPTION

  • 16" L x 66" H x 6" D
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy-gauge metal painted white high-heat finish
  • Monterey

Williams Furnace Monterey Face Panel Replacement Soft White

W4915

Height:

SPECIFICATIONS

Collection
Monterey
Depth
6 in
Height
66 in
MBH
50

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY