DESCRIPTION

  • Allows single-sided furnaces to be surface mounted instead of recessed
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideal for remodeling in existing masonry wall construction or when studding is substandard

Williams Furnace Monterey Plus Freestanding Surface Mount Accessory

WIL4901

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
25096XX Furnace
Collection
Monterey Plus
Depth
3-1/2 in
Energy Star Compliant
No
Height
79 in
Power Source
Electric
UL Listed
No
Width
18-1/2 in

Starting at
Call for Pricing
  • QUANTITY