70% AFUE - 35,000 BTU - Top Vent - Furnace
This product has been replaced by
Manufacturer Part #3509622A
Monterey Plus 70% AFUE - 35,000 BTU - Top Vent - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matchless pilot igniter
- Automatic temperature safety controls
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts Warranty: 1 Year
- Heat Exchanger Warranty: Limited 10 Year
- Resettable vent-limit safety switch
Documents
Specifications
- AFUE:
- 70.00 %
- BTU:
- 35000
- BTU Heat Rating:
- 35000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Monterey Plus
- Condensing:
- No
- Configuration:
- Top Vent
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 65-3/4 in
- Ignition System:
- Pilot
- MBH:
- 35
- Power Source:
- Gas
- Product Type:
- Gas Wall Furnace
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Vent Type:
- Chimney Vent
- Width:
- 16 in