DESCRIPTION

  • 1 1/2" L x 3 1/2" H x 3 1/2" D
  • Millivolt

Williams Furnace MV Wall Thermostat

WP322016

Width:

SPECIFICATIONS

Color Finish
White
Depth
3-1/2 in
Height
3-1/2 in
Programmability
Non-programmable
Touch Screen
No
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY