DESCRIPTION

  • 10 1/2" L x 4 1/2" H x 16" D
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Monterey
  • Rear-outlet register
  • Soft-White Powder-Coated Epoxy

Williams Furnace Monterey Plus Rear Outlet Register

W6901

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
25096XX Furnace
Collection
Monterey Plus
Color Finish
Almond
Depth
16 in
Energy Star Compliant
No
Height
4-1/2 in
Power Source
Electric
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY