DESCRIPTION

Williams Furnace Blower Kit

W2901

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
22038 Direct-Vent Furnace
Configuration
Direct Vent
Depth
18 in
Energy Star Compliant
No
Height
10 in
Max CFM
135
UL Listed
No
Volts
115V
Width
9 in

Starting at
Call for Pricing
  • QUANTITY