DESCRIPTION

  • Activates only by direct contact with flames
  • Attaches magnetically to vent hood
  • Includes 2 canisters
  • Maintenance free; 5 year replacement cycle
  • No visibility upon installation
  • Non-pressurized
  • Non-toxic extinguishing powder cleans up in minutes
  • Range: 27 to 35" above cooking surface
  • StoveTop FireStop™ rangehood

Williams Pyro FireStop™ 675-3D Stovetop Venthood Fire Suppressors

W6753D

Package Quantity:

SPECIFICATIONS

ADA Compliant
No
Collection
FireStop™
Package Quantity
2

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY