4-1/4 in. Firestop in Black (Pack of 2)

You last purchased this on
 
StoveTop FireStop

FireStop™ 4-1/4 in. Firestop in Black (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
StoveTop FireStop

FireStop™ 4-1/4 in. Firestop in Black (Pack of 2)

  • Fast #
  • Part #WIL6771
  • Item #4448997
  • Manufacturer Part #677-1
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for use with over-the-range microwaves
  • Range: 15 to 27" above cooking surface
  • StoveTop FireStop™ rangehood
  • Maintenance free; 5 year replacement cycle
  • Non-toxic extinguishing powder cleans up in minutes
  • Includes 4 canisters in 2 housings
  • Non-pressurized
  • Activates only by direct contact with flames
  • One pair protects a typical residential 4-burner stove
  • Deploys automatically when the flame from a cooking fire comes in direct, sustained contact with the fuse
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
FireStop™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4 in
Height:
14-1/4 in
Length:
7-3/4 in
Package Quantity:
Pack of 2
Product Type:
Firestop
Width:
3-3/100 in