4-1/4 in. Firestop in White (Pack of 2)
FireStop™ 4-1/4 in. Firestop in White (Pack of 2)
Product Details
- Designed for use with over-the-range microwaves
- Range: 15 to 27" above cooking surface
- StoveTop FireStop™ rangehood
- Maintenance free; 5 year replacement cycle
- Non-toxic extinguishing powder cleans up in minutes
- Includes 4 canisters in 2 housings
- Non-pressurized
- Activates only by direct contact with flames
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- FireStop™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 15-1/4 in
- Length:
- 7-3/4 in
- Package Quantity:
- Pack of 2
- Product Type:
- Firestop
- Width:
- 4-1/4 in